110P4GS-5 | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | 110P4GS-5 | 24 AWG, 2 PAIR STRANDED, MODULAR CABLE ASSEMBLY, CAT 6 T568A/B WIRING 1.5 METER COLOR GRAY COMCODE: CPC8852-03F005

  • Manufacturer # 110P4GS-5 | CPC8852-03F005
  • Anixter #529793
Category: CATEGORY 6
Color: GREY
Connector Type: RJ45 TO RJ45
Lengths: 1.5 M : 4.92 FT.
Market Name: SYSTIMAX SCS
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Type: PATCH CORDS
Features
  • Designed to ensure category 6 channel performance, the SYSTIMAX GigaSPEED family of cords includes 110GS patch cords
  • The 110GS plugs and modular plugs reduce termination variability, allowing better performance in mated GigaSPEED plug/jack combinations every time
  • All GigaSPEED cables and components are covered by a 20 year warranty when installed as part of a registered SYSTIMAX GigaSPEED solution
Specifications
  • Patch Cord
  • Number Of Pairs: 2
  • Length: 1.5 m (4.92 ft)
  • Color: Slate Gray
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items