Select Country and Language Europe, Middle East & Africa / English
Change Country
110P6CAT5F-12B | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | 110P6CAT5F-12B | CBL ASSY 110 24-3PR STRANDED CAT5 T568A/B 3M PK OF 10 107733503 GREY

  • Manufacturer # 110P6CAT5F-12B | 107733503
  • Anixter #178125
Category: CATEGORY 5
Color: GREY
Connector Type: 110 TO 110
Lengths: 3 M : 9.84 FT.
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Type: PATCH CORDS
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items