Select Country and Language Europe, Middle East & Africa / English
Change Country
110P8CAT5-6B | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | 110P8CAT5-6B | 110 TO 110 PATCH CORD CAT5 6FT24AWG STRANDED 4PR 106984016 PACK OF 10

  • Manufacturer # 110P8CAT5-6B | 106984016
  • Anixter #153960
Category: CATEGORY 5
Connector Type: 110 TO 110
Lengths: 6 FT. : 1.83 M
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Type: PATCH CORDS
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items