110P8CAT5F-15B | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | 110P8CAT5F-15B | 24 AWG, 4 PAIR STRANDED, CABLE ASSEMBLY WITH 110 TERMINATIONS CAT 5E T568A WIRING 15 FEET 10 PER PACK COLOR GRAY COMCODE: 107733628

  • Manufacturer # 110P8CAT5F-15B | 107733628
  • Anixter #OO15-LU6-09
Category: CATEGORY 5E
Color: GREY
Connector Type: 110 TO 110
Family: POWERSUM
Lengths: 15 FT. : 4.57 M
Market Name: SYSTIMAX SCS
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Sub Family: 110PS PATCH CORD
Type: PATCH CORDS
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items