110P8UP-GS-7 | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | 110P8UP-GS-7 | CBL ASSY VISIPATCH 24-4PR GIGASPEED 7FT SLATE 108537150

  • Manufacturer # 110P8UP-GS-7 | 108537150
  • Anixter #532364
Category: CATEGORY 6A
Color: GREY
Connector Type: 110 TO 110
Family: GIGASPEED
Lengths: 7 FT. : 2.13 M
Market Name: SYSTIMAX SCS
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Sub Family: VISIPATCH CORD
Type: PATCH CORDS
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items