Select Country and Language Europe, Middle East & Africa / English
Change Country
110PA2-300FT | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | 110PA2-300FT | 110PA2-300FT Patch Panel System Terminal Block, 60 X 110C-5

  • Manufacturer # 110PA2-300FT | 107058802
  • Anixter #154076
Category: CATEGORY 5
Color: IVORY
Number of Pairs: 300
Termination: 110
Description

The CommScope 110 Patch Panel System comes in two sizes, 300-pair and 900-pair. They consist of a combination of 110D Wiring Blocks (100-pair) and 110B1 Jumper Troughs to be field mounted on a metal back panel which is designed to provide routing of the incoming cables behind the 110 blocks and troughs. The 110 Patch Panel System comes complete with 110C Connecting Blocks (in either 3, 4, or 5-pair modularity), clear designation strips, blank white labels, and grounding hardware. The 188-type backboard should be ordered separately.
The 110 Patch Panel System is best mounted directly on the wall, but can be mounted in a 19-inch rack using the 110RP1-19-600 Bracket. When mounted in a 19-inch rack, the 300 or 900 pair patch panel can be mounted next to a 188-type backboard or next to another 110 Patch Panel. When two patch panels are mounted side-by-side in a 19-inch rack, 110A2 Distribution Rings should be used for vertical cord management.

Features
  • Meets or exceeds the Category 5 and Category 5e requirements in ISO/IEC 11801 (2002), EN50173-1 (2002) and ANSI/TIA-568-C.2
  • Supports Category 6 and 5e Solutions when used with appropriate cables and cords
  • UL Listed, UL-C Certified
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items