Select Country and Language Europe, Middle East & Africa / English
Change Country
110PA2-900FT | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | 110PA2-900FT | 110PA2-900FT Patch Panel System Terminal Block, 180 X 110C-5

  • Manufacturer # 110PA2-900FT | 107058851
  • Anixter #154079
Category: CATEGORY 6
Color: IVORY
Family: GIGASPEED
Market Name: SYSTIMAX SCS
Number of Pairs: 900
Sub Family: 110 BLOCK
Termination: 110
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items