Select Country and Language Europe, Middle East & Africa / English
Change Country
110PC2-900FT | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | 110PC2-900FT | 110PC2-900FT Patch Panel System Terminal Block, 36 X 110C-4, 252 X 110C-3

  • Manufacturer # 110PC2-900FT | 107058877
  • Anixter #154081
Category: CATEGORY 6
Color: IVORY
Number of Pairs: 900
Termination: 110
Vendor No.: 110PC2-900FT
Wiring: A/B UNIVERSAL
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items