110PE2-900FT | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | 110PE2-900FT | 900PR PANEL 110 TERM 3PR & 4PRCAT5 MIXED CONNECTIVITY 107058885

  • Manufacturer # 110PE2-900FT | 107058885
  • Anixter #511982
Category: CATEGORY 5
Color: IVORY
Number of Pairs: 900
Rack Units: 4
Termination: 110
Wiring: T568B
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items