Select Country and Language Europe, Middle East & Africa / English
Change Country
110TB1-50 | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | 110TB1-50 | 50 PAIR, DISCONNECT BLOCK FOR USE WITH 110 TERMINATIONS CAT 3, HAS TEST ACCESS FEATURE, WITH 110 TERMINATIONS C 4 COMCODE: 106569908

  • Manufacturer # 110TB1-50 | 106569908
  • Anixter #138165
Category: CATEGORY 3
Color: IVORY
Number of Pairs: 50
Rack Units: 1
Termination: 110
Wiring: A/B UNIVERSAL
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items