Select Country and Language Europe, Middle East & Africa / English
Change Country
1116044-2 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 1116044-2 | Label ID Products; Translucent Polyester Material Patch Panels Series Tamper Evident: No Color: Clear Packaging Quantity: 100

  • Manufacturer # 1116044-2
  • Anixter #309509
RoHS Compliant: YES
Type: LABELS
Specifications
  • Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
  • Industry Standards.Lead Free Solder Processes: Not relevant for lead free process
  • Product Type Features.Color: Clear
  • Packaging Features.Packaging Method: Poly Bag
  • Product Type Features.Material: Translucent Polyester
  • Packaging Features.Packaging Quantity: 100
  • Product Type Features.Series: Patch Panels
  • Product Type Features.For Use With: Cat 6, SL Series Multimedia, Cat 5e
  • Body Features.Sheets per Pack: 25
  • Printer/Label Features.Tamper Evident: No
  • Printer/Label Features.Labels per Sheet: 4
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items