Select Country and Language Europe, Middle East & Africa / English
Change Country

COMMSCOPE (FORMERLY TE CONN) | 1116515-1 | 1-Port Modular Jack 110 8W8P Stp T568A/B Category 5E 110 Connect Shielded

  • Manufacturer # 1116515-1
  • Anixter #264481
Category: CATEGORY 5E
Color: BLACK
Family: 110CONNECT
Number of Ports: 1
Sub Family: CT5E JACKS
Termination: 110
Vendor No.: 1375055-2
_Color: Black

Bringing together on a PC board the easy termination features of the 110-style block and the proven reliability of CommScope's modular jack interface yields a controlled connection design that offers superior performance. These jacks are available in t wo versions to meet either shielded or unshielded application requirements on twisted-pair cable. The UTP version is universally wired and supports both T568A and T568B wiring schemes. In addition to easy termination with a 110 punch-down tool, a 110Co nnect two-pair stuffer cap, Part No. 177619, can be ordered for use with unshielded jacks. This provides a tool-less installation.

This part has been discontinued by the supplier.

  • Product Type Features.Keyed: No
  • Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
  • Industry Standards.Lead Free Solder Processes: Wave solder capable to 240C
  • Body Features.Number of Positions: 8
  • Packaging Features.Packaging Method: Poly Bag
  • Housing Features.UL Flammability Rating: UL 94V-0
  • Housing Features.Housing Color: Black
  • Product Type Features.Product Type: Connector - Modular
  • Packaging Features.Packaging Quantity: 1
  • Electrical Characteristics.Shielded: Yes
  • Product Type Features.Series: 110Connect
  • Body Features.Mount Type: Panel Mount
  • Product Type Features.Performance Category: Cat 5e
  • Body Features.Shield Plating: Nickel
  • Product Type Features.Wiring Pattern: Universal
  • Housing Features.Housing Material: Polyphenylene Oxide
  • Termination Features.Solder Tail Contact Plating: Tin-Lead over Nickel
  • Contact Features.Contact Base Material: Phosphor Bronze
  • Body Features.Wire Range (Solid) (mm [AWG]): 22-26
  • Body Features.Wire Range (Stranded) (mm [AWG]): 20-26
  • Contact Features.Contact Plating, Mating Area, Material: Gold
  • Product Type Features.Termination Style: 110 Style Punch-Down
  • Body Features.Conductor O.D. (mm [in]): 1.27 [0.050]
  • Body Features.NETCONNECT Select System: No
  • Product Type Features.Jack Type: RJ45
  • Body Features.110 Block Material: Polycarbonate
  • Configuration Features.Dust Cover: Without
  • Contact Features.Contact Plating, Mating Area, Thickness (m [in]): 1.27 [50]
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity

Cannot add any more items