1116515-1 - COMMSCOPE - 1-Port Modular Jack | Anixter
1116515-1 | COMMSCOPE

COMMSCOPE | 1116515-1 | 1-Port Modular Jack 110 8W8P Stp T568A/B Category 5E 110 Connect Shielded

  • Manufacturer # 1116515-1
  • Anixter #532089
Category: CATEGORY 5E
Color: STAINLESS STEEL
Number of Ports: 1
Termination: 110
Wiring: A/B UNIVERSAL
Description

SHIELDED MODULAR JACK. 110 CONNECT. 8 POS. POLYPHENYLENE OXIDE HOUSING MATERIAL. HOUSING FLAMMABILITY RATED UL 94V-0. CONNECTOR BLOCKS WILL TERMINATE 22-26 AWG SOLID CONDUCTORS OR 20-26 AWG STRANDED CONDUCTORS. JACK CONTACT: PHOSPHOROUS BROUZE.

Specifications
  • Product Type Features.Keyed: No
  • Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
  • Industry Standards.Lead Free Solder Processes: Wave solder capable to 240C
  • Body Features.Number of Positions: 8
  • Packaging Features.Packaging Method: Poly Bag
  • Housing Features.UL Flammability Rating: UL 94V-0
  • Housing Features.Housing Color: Black
  • Product Type Features.Product Type: Connector - Modular
  • Packaging Features.Packaging Quantity: 1
  • Electrical Characteristics.Shielded: Yes
  • Product Type Features.Series: 110Connect
  • Body Features.Mount Type: Panel Mount
  • Product Type Features.Performance Category: Cat 5e
  • Body Features.Shield Plating: Nickel
  • Product Type Features.Wiring Pattern: Universal
  • Housing Features.Housing Material: Polyphenylene Oxide
  • Termination Features.Solder Tail Contact Plating: Tin-Lead over Nickel
  • Contact Features.Contact Base Material: Phosphor Bronze
  • Body Features.Wire Range (Solid) (mm [AWG]): 22-26
  • Body Features.Wire Range (Stranded) (mm [AWG]): 20-26
  • Contact Features.Contact Plating, Mating Area, Material: Gold
  • Product Type Features.Termination Style: 110 Style Punch-Down
  • Body Features.Conductor O.D. (mm [in]): 1.27 [0.050]
  • Body Features.NETCONNECT Select System: No
  • Product Type Features.Jack Type: RJ45
  • Body Features.110 Block Material: Polycarbonate
  • Configuration Features.Dust Cover: Without
  • Contact Features.Contact Plating, Mating Area, Thickness (m [in]): 1.27 [50]
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items