Select Country and Language Europe, Middle East & Africa / English
Change Country
1116604-1 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 1116604-1 | 1-Port Modular Jack IDC 8W8P UTP T568A/B Category 5E SL Series Almond Toolless

  • Manufacturer # 1116604-1
  • Anixter #209201
Category: CATEGORY 5E
Color: ALMOND
Number of Ports: 1
Termination: IDC
Vendor No.: 1116604-1
Wiring: A/B UNIVERSAL
_Color: Almond
Description

AMP NETCONNECT SL Series Tool-less Category 5e slim-profile jacks are compatible with Vision Series Outlets, SL Series Outlets, and FLEX-MODE modular furniture faceplates. The SL Tool-less jacks terminate with common pliers and the hinged stuffer cap simplifies assembly. Universal wiring for T568A/B. Shielded jacks and jacks with dust covers are also available.

Specifications
  • Product Type Features.Keyed: No
  • Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
  • Industry Standards.Lead Free Solder Processes: Not relevant for lead free process
  • Body Features.Number of Positions: 8
  • Packaging Features.Packaging Method: Poly Bag
  • Housing Features.UL Flammability Rating: UL 94V-0
  • Housing Features.Housing Color: Light Almond
  • Product Type Features.Product Type: Connector - Modular
  • Packaging Features.Packaging Quantity: 1
  • Electrical Characteristics.Shielded: No
  • Product Type Features.Series: SL Series
  • Body Features.Mount Type: Panel Mount
  • Product Type Features.Performance Category: Cat 5e
  • Product Type Features.Wiring Pattern: Universal
  • Housing Features.Housing Material: Polyphenylene Oxide
  • Termination Features.Solder Tail Contact Plating: Tin-Lead over Nickel
  • Contact Features.Contact Base Material: Phosphor Bronze
  • Body Features.Wire Range (Solid) (mm [AWG]): 22-24
  • Body Features.Wire Range (Stranded) (mm [AWG]): 24
  • Contact Features.Contact Plating, Mating Area, Material: Gold
  • Product Type Features.Termination Style: Toolless
  • Body Features.Conductor O.D. (mm [in]): 1.14 [0.045]
  • Body Features.NETCONNECT Select System: Yes
  • Product Type Features.Jack Type: RJ45
  • Product Type Features.Stuffer Cap Type: Hinged
  • Body Features.110 Block Material: Polycarbonate
  • Product Type Features.Stuffer Cap Color: Clear
  • Product Type Features.Stuffer Cap Material: Polycarbonate
  • Configuration Features.Dust Cover: Without
  • Contact Features.Contact Plating, Mating Area, Thickness (m [in]): 1.27 [50]
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items