Select Country and Language Europe, Middle East & Africa / English
Change Country
1116697-1 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 1116697-1 | 1-Port Surface Mt Unloaded 2-Side Tape & Screws Almond

  • Manufacturer # 1116697-1
  • Anixter #546180
Category: CATEGORY 6
Color: IVORY
Gang: 1
Loaded: NO
Mounting: FLUSH MOUNT
Number of Ports: 1
Specifications
  • Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
  • Industry Standards.Lead Free Solder Processes: Not relevant for lead free process
  • Product Type Features.Color: Light Almond
  • Mechanical Attachment.Configuration: Unloaded
  • Product Type Features.Product Type: Modular Jack Box
  • Product Type Features.Number of Ports: 1
  • Other.Industry: Enterprise Network Solutions
  • Product Type Features.Industry Application: NETCONNECT
  • Body Features.Accepts: 110Connect Unshielded Modular Jacks, SL Series Unshielded Modular Jacks
  • Product Type Features.Series: 110Connect, SL Series
  • Body Features.Mount Type: Surface Mount
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items