Select Country and Language Europe, Middle East & Africa / English
Change Country
1116697-3 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 1116697-3 | 1-Port Surface Mt Unloaded 2-Side Tape & Screws White

  • Manufacturer # 1116697-3
  • Anixter #234669
Color: WHITE
Loaded: NO
Mounting: SURFACE MOUNT
Number of Ports: 1
Description

AMP NETCONNECT modular jack boxes provide surface mounting for unshielded 110Connect and SL Series jacks. Available in 1- and 2-port sizes, they have knockouts for icons and comes with cable tie, mounting screws and mounting tape.

This part has been discontinued by supplier.

Specifications
  • Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
  • Industry Standards.Lead Free Solder Processes: Not relevant for lead free process
  • Product Type Features.Color: White
  • Mechanical Attachment.Configuration: Unloaded
  • Product Type Features.Product Type: Modular Jack Box
  • Product Type Features.Number of Ports: 1
  • Other.Industry: Enterprise Network Solutions
  • Product Type Features.Industry Application: NETCONNECT
  • Body Features.Accepts: 110Connect Unshielded Modular Jacks, SL Series Unshielded Modular Jacks
  • Product Type Features.Series: 110Connect, SL Series
  • Body Features.Mount Type: Surface Mount
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items