1116749-2 | COMMSCOPE

COMMSCOPE | 1116749-2 | 24-PORT PANEL 110-MOD 8W8P SL SERIES MOD JACK PANEL UNLOADED 1U SHIELDED

  • Manufacturer # 1116749-2
  • Anixter #263386
Color: BLACK
Family: 110CONNECT
Height (in.): 1.75
No. of Ports: 24
Number of Ports: 24
Rack Units: 1
Sub Family: SL SERIES PATCH PANEL
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items