111A00-1 | LEVITON

LEVITON | 111A00-1 | Omni-Bus 3000W Power Switch Resistive/Incandescent/Ballast Low Volt Transformer

  • Manufacturer # 111A00-1
  • Anixter #537913
Description

Must be a reseller to purchase this product

Features
  • Controls resistive/incandescent: 2000W
  • 230 V AC; 1500W
  • 110 V AC
  • Ballast (fluorescent lights): 2000W
  • 230 V AC; 1500W V AC 110 V AC
  • Low voltage transformer: 2000W
  • 230 V AC; 1500W
  • 110 V AC. DC resistive: 10A
  • 30 V DC
  • Bus side sup24 V DC (via bus network cable)
  • B
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items