Select Country and Language Europe, Middle East & Africa / English
Change Country
11290000 | FLUKE NETWORKS

FLUKE NETWORKS | 11290000 | Electrical Contractor Telecom Kit I (with TS30 test set)

  • Manufacturer # 11290000 | 2326396
  • Anixter #245712
Copper Type: PUNCHDOWN/IMPACT
Type: COPPER
Description

Fluke Networks Electrical Contractor Telecom Kits are comprised of industry standard telecommunications tools and test equipment. The Fluke Networks 11290000 Electrical Contractor Telecom Kit I is designed for technicians who install, test and troubles hoot phone and data lines. The kit's TS30 has high impedance DataSafe operation so technicians can clip onto a line in monitor mode, without disrupting existing data traffic. The set includes the D814 industry standard punchdown tool for reliable termi nations, an EverSharp 66/110 cut blade provides flexibility for different block and jack terminations, and a cable stripper that quickly rings and slits many types of cable. Use the probe pic to check for loose or damaged connections and cut and strip wire cleaner and faster with the Electrician's D-Snips. Connect to jacks for testing with the standard 4-wire modular adapter and keep all of your tools in the zippered pouch. The Fluke Networks 11290000 Electrical Contractor Telecom Kit I with TS30 Te st Set is covered by a limited warranty and is sold one set per package.

Features
  • D814 industry standard punch down tool for reliable terminations and an EverSharp 66/110 cut blade provides flexibility for different block and jack terminations
  • Cable Stripper quickly rings and slits many types of cable
  • Use the Probe Pic to check for loose or damaged connections
  • Cut and strip wire cleaner and faster with the Electricians D-Snips
  • Connect to jacks for testing with the standard 4-Wire Modular Adapter
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items