Select Country and Language Europe, Middle East & Africa / English
Change Country
11291000 | FLUKE NETWORKS

FLUKE NETWORKS | 11291000 | Pro-Tool Kit IS40 with D814 Impact Tool, D-Snips, Cable Stripper, EverSharp 66/110 cut blade, & Probe Pic

  • Manufacturer # 11291000 | 2326409
  • Anixter #247829
Copper Type: PUNCHDOWN/IMPACT
Type: COPPER
Description

The IS40 Pro-Tool kit is comprised of the most essential tools for electrical and telecom technicians in a durable compact PVC pouch. The following items are included in this convenient kit: D814 Impact Tool, Electrician's D-Snips, Cable Stripper, Ever Sharp 66/110 Cut Blade, and the Probe Pic.

Features
  • Kit includes ergonomically designed Dur-a-Grip pouch for convenient tool storage on belt
  • D814 industry standard punchdown tool makes for solid terminations
  • Easy-to-use cable stripper quickly rings and slits many types of cable
  • Use the Probe Pic to ceck for loose or damaged connections
  • Cut and strip wire more cleanly and quickly with the Electricians' D-Snips
Tech. Info & Standards

both

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items