112A00-1 - LEVITON - Omni-Bus Four Channel | Anixter
112A00-1 | LEVITON

LEVITON | 112A00-1 | Omni-Bus Four Channel Relay Control, Resistive Loads Or General Purpose Switching

  • Manufacturer # 112A00-1
  • Anixter #537914
Description

Must be a reseller to purchase this product

Features
  • LOAD RATINGS - Maximum Loads at Mains Side Supply Voltage
  • 220-240 V AC 50 Hz - 2 Amp - Incandescent and Halogen lamps
  • 110-120 V AC 60 Hz - 2 Amp - Incandescent and Halogen lamps
  • 2 A @ 28 V DC
  • Bus side supply voltage: 15-24 V DC (via bus network cableBus side supply current: 100mA maximum
  • Memory capacity (linked devices): 32 per channel
  • Ambient Temperature: 0 - 40C (32 - 104F)
  • Ingress Protection: IP20
  • All modules are CE, FCC, UL (ETL), SASO, and C-Tick approved
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items