Select Country and Language Europe, Middle East & Africa / English
Change Country
11301-001 | CHATSWORTH PRODUCTS INC (CPI)

CHATSWORTH PRODUCTS INC (CPI) | 11301-001 | Butt-Splice Kit; 0.38"W x 1.5"H x 5"L; Gold

  • Manufacturer # 11301-001
  • Anixter #034154
Components: SPLICE
Finish: GOLD
Material: STEEL
Type: LADDER RACK
Description

Kit contains material to butt-splice 1-1/2" cable runway.

Features
  • Connect two sections of runway end-to-end
  • Fits both solid and tubular steel 1-1/2 Inch x 3/8 Inch and 2 Inch x 3/8 Inch (38.1 mm x 9.53 mm and 50.8 x 9.53 mm)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items