Select Country and Language Europe, Middle East & Africa / English
Change Country
114 | THOR

THOR | 114 | THOR 114 SIZE 3 RAWHIDE MALLET

  • Manufacturer # 114
  • Anixter #HTHAMCNO3000
Category: HAMMERS
Height / Depth: NONE
Length: NO LENGTH
Material: RAWHIDE
Product Type: HAMMER - MALLET - CYLINDRICAL
Size / Capacity: NO 3
Width / Diameter: NONE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items