Select Country and Language Europe, Middle East & Africa / English
Change Country
114200-413 | COMMSCOPE ANDREW SOLUTIONS

COMMSCOPE ANDREW SOLUTIONS | 114200-413 | ANDREW 1/2" FSJ4 PREMIUM COAX GREY SHEATH VODAFONE/ORANGE

  • Manufacturer # 114200-413
  • Anixter #114200-413
Coax Construction: COAXIAL
Conductor Material: COPPER CLAD ALUMINUM
Conductor Type: STRANDED CONDUCTOR
Dielectric Material: FFRPE-FOAMED FIRE RETARDANT POLYETHYLENE
Fire Rating: GENERAL PURPOSE (CM, CMG, CMX)
Flooded: NO NOT FLOODED OVER BRAID
Impedance: 50 OHM NOMINAL IMPEDANCE
Jacket Material: PVC-POLYVINYLCHLORIDE, PVC-1
Outdoor: NO NOT OUTDOOR GRADE MATERIAL
RoHS Compliant: YES
Screen/Shield Type: SOLID COPPER TUBE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items