114200-611 | COMMSCOPE ANDREW SOLUTIONS

COMMSCOPE ANDREW SOLUTIONS | 114200-611 | ANDREW 1-1/4" LDF6 PREMIUM COAX GREY SHEATH VODAFONE/ORANGE

  • Manufacturer # 114200-611
  • Anixter #114200-611
Braid %: NO BRAID
Braid Material: NO BRAID
Coax Construction: COAXIAL
Coax Type: COAXIAL
Conductor Material: BARE COPPER
Conductor Type: SOLID CONDUCTOR
Dielectric Material: LD-LOW DENSITY
Fire Rating: GENERAL PURPOSE (CM, CMG, CMX)
Flooded: NO NOT FLOODED OVER BRAID
Impedance: 50 OHM NOMINAL IMPEDANCE
Jacket Material: PE-POLYETHYLENE
Outdoor: YES IS OUTDOOR GRADE MATERIAL
RoHS Compliant: YES
Screen/Shield Type: SPECIAL SHIELD CONSTRUCTION
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items