Select Country and Language Europe, Middle East & Africa / English
Change Country
11421-724 | CHATSWORTH PRODUCTS INC (CPI)

CHATSWORTH PRODUCTS INC (CPI) | 11421-724 | Wall Angle Support Kit 3/16"; 26"W x 2"H x 2"D; Black

  • Manufacturer # 11421-724
  • Anixter #230780
Components: SUPPORT SYSTEMS
Finish: BLACK
Material: STEEL
Type: LADDER RACK
Description

2" x 2" x 3/16" steel support angle is cut and drilled for wall mounting specific widths of cable runway.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items