114EZDF | COMMSCOPE ANDREW SOLUTIONS

COMMSCOPE ANDREW SOLUTIONS | 114EZDF | 7-16 DIN Female EZfit for 1-1/4 in FXL1480 and AVA6-50 cable

  • Manufacturer # 114EZDF
  • Anixter #114EZDF
Device: ACCESSORY
Technology: ACCESSORY
Specifications
  • Female Connector
  • Type: 7-16 DIN Female Ezfit
  • Operating Frequency Band: 0 - 3300 MHz
  • Insertion Loss (Typical): 0.05 dB
  • Outer Contact Resistance (Maximum): 0.80 mOhm
  • Immersion Depth: 1 m
  • VSWR: 1.03 - 1.07
  • Inner Contact Resistance (Maximum): 1.50 mOhm
  • Nominal Size: 1-1/4 Inch
  • 3rd Order IMD (Typical): -116 dBm At 1800 MHz
  • Connector Retention Tensile Force: 1334 N (300 lbf)
  • RF Operating Voltage (Maximum, VRMS): 1415 Volt
  • Attenuation Ambient Temperature: 20 deg C (68 deg F)
  • Insertion Force: 200.17 N (45.00 lbf)
  • Attachment Durability: 25 Cycles
  • Average Power: 3 kW At 900 MHz
  • Return Loss: 38.00 - 30.00 dB
  • Average Power Ambient Temperature: 40 deg C (104 deg F)
  • Peak Power Maximum: 40 kW
  • Operating Temperature: -40 to 85 deg C (-40 to 185 deg F)
  • DC Test Voltage: 4000 Volt
  • Diameter: 49 mm (1.93 Inch)
  • Interface Durability: 50 Cycles
  • Cable Impedance: 50 Ohm
  • Connector Impedance: 50 Ohm
  • Insulation Resistance (Minimum): 5000 mOhm
  • Storage Temperature: -55 to 85 deg C (-67 to 185 deg F)
  • Length: 61.50 mm (2.42 Inch)
  • Interface: 7-16 DIN Female
  • Connector Retention Torque: 8.13 N-m (72.00 Inch lb)
  • Inner Contact Attachment Method: Captivated
  • Outer Contact Attachment Method: Clamp
  • Immersion Test Mating: Mated
  • Water Jetting Test Mating: Mated
  • Pressurizable: No
  • Inner Contact Plating: Silver
  • Body Style: Straight
  • Mounting Angle: Straight
  • Outer Contact Plating: Trimetal
  • 3rd Order IMD Test Method: Two +43 dBm Carriers
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items