11746-724 | CHATSWORTH PRODUCTS INC (CPI)

CHATSWORTH PRODUCTS INC (CPI) | 11746-724 | Triangular Support Bracket for cable runway, Steel, Width 24", Maximum of 400 lbs, Gold

  • Manufacturer # 11746-724
  • Anixter #230796
Components: SUPPORT SYSTEMS
Finish: BLACK
Material: STEEL
Type: LADDER RACK
Description

Triangular bracket provides wall support for cable runway. Made of cold rolled steel. Weight capacity is 400 lb.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items