Select Country and Language Europe, Middle East & Africa / English
Change Country
117CM-131B | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | 117CM-131B | CBL ASSY MOD 24-4PR STRANDED CAT6 T568B 40M SINGLE-ENDED CPC1442-03M040

  • Manufacturer # 117CM-131B | CPC1442-03M040
  • Anixter #547363
Category: CATEGORY 6
Color: GREY
Connector Type: RJ45 TO RJ45
Lengths: 40 M : 131.23 FT.
Market Name: SYSTIMAX SCS
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Type: PATCH CORDS
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items