Select Country and Language Europe, Middle East & Africa / English
Change Country
11900-224 | CHATSWORTH PRODUCTS INC (CPI)

CHATSWORTH PRODUCTS INC (CPI) | 11900-224 | CUBE-iT PLUS Wall Cabinet; 19"W x 24"H x 24"D; White; 12 RMU; Top Panel - Solid; Rail Type - Tapped 12-24; Sides - Yes; Front Door - Plexiglass Door; Rear Door - Wall Mount Panel; Assembled, Non-reusable Carton

  • Manufacturer # 11900-224
  • Anixter #252822
Airflow: FRONT-TO-REAR
Color: WHITE
Material: ALUMINUM/STEEL MIX
Mounting Width: 19"
Multi-compartment: NO
Nema Rating: NO
Overall Depth: 24"
Overall Height: 24"
Overall Width: 24"
Rack Units: 12U
Rail Style: TAPPED
Seismic Rating: NO
Type: WALL-MOUNT
Description

The newly enhanced CUBE-iT PLUS Wall-mount Cabinet has been redesigned to deliver exceptional strength and rigidity in a swing-out wall-mount enclosure system. The new rear panel and hinge design contribute to an impressive 200 lb load rating. The patent-pending hinges facilitate quick and easy installation. Either left- or right-handed installations are possible with the same cabinet.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items