11900-248 | CHATSWORTH PRODUCTS INC (CPI)

CHATSWORTH PRODUCTS INC (CPI) | 11900-248 | CUBE-IT WALL MOUNT CABINET 48" H (1220MM) X 24 D (610MM) TINTED DOOR. WHITE

  • Manufacturer # 11900-248
  • Anixter #461456
Color: WHITE
Material: STEEL
Model: NETWORK
Mounting Width: 19"
Nema Rating: NO
Overall Depth: 24"
Overall Height: 48"
Seismic Rating: NO
Type: WALL-MOUNT
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items