Select Country and Language Europe, Middle East & Africa / English
Change Country
119P8CAT5-4B | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | 119P8CAT5-4B | RJ45 MOD TO 110 PATCH CORD CAT5 4FT 24AWG STRANDED 4PR T568BWIRED 107072365 10PK

  • Manufacturer # 119P8CAT5-4B | 107072365
  • Anixter #154892
Category: CATEGORY 5
Connector Type: 110 TO MODULAR
Lengths: 4 FT. : 1.22 M
Market Name: SYSTIMAX SCS
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Type: PATCH CORDS
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items