11SP - IRWIN INDUSTRIAL TOOL COMPANY - | Anixter
11SP | IRWIN INDUSTRIAL TOOL COMPANY

IRWIN INDUSTRIAL TOOL COMPANY | 11SP | 3.3/8-85MM LOCKING C CLAMP WITH SWIVEL PADS 11SP

  • Manufacturer # 11SP
  • Anixter #HTVIGRM850000
Category: CLAMPS AND VICES
Height / Depth: NONE
Length: NO LENGTH
Material: STEEL - ALLOY, HARDENED
Product Type: VICE - GRIP
Size / Capacity: NONE
Width / Diameter: 85MM
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items