Select Country and Language Europe, Middle East & Africa / English
Change Country
12 L BRKT | B-LINE

B-LINE | 12 L BRKT | Flextray 12" L Bracket

  • Manufacturer # 12 L BRKT
  • Anixter #217075
Components: HARDWARE
Material: STEEL
Type: WIRE BASKET
Features
  • Installs tray to wall cleanly
  • Built-in tab for hold down
  • For use with 4" (100mm) to 24" (600mm) wide trays
  • Use with pedestal clamp in raised floor applications
  • Finish: Electroplated Zinc Galvanized (EG)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items