12016210 | BSS UK LTD

BSS UK LTD | 12016210 | 6MM (1/8") 14W BLK MS SOCKET 12016210

  • Manufacturer # 12016210
  • Anixter #FPBS120162101
Category: PIPE FITTINGS
Finish-Plating: NONE
Material/Mech Props: STEEL
Primary Dia/Thr (Max): 6.0MM
Product Family: QUICK COUPLING - HYDRAULIC
Product Style / Standard: CONNECTOR - HYDRAULIC
Product Type: NONE
Quality Standard: COMMERCIAL RELEASE
RoHS Compliant: YES
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items