120183T01 - SUPERIOR ESSEX - OSP Fiber | Anixter
120183T01 | SUPERIOR ESSEX

SUPERIOR ESSEX | 120183T01 | OSP Fiber Cable, 18-Fibers, OS2 8.3/125 um Single-mode Fiber, Traverse, Steel Armor

  • Manufacturer # 120183T01
  • Anixter #372-SUPZWP-LTA-18
All-Dielectric: NO
Armored: YES
Cable Type: LOOSE TUBE
Fiber Count: 18
Fiber Type: OS2 SINGLE-MODE
Rodent Protected: NO
Self-Support: NO
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items