Select Country and Language Europe, Middle East & Africa / English
Change Country
120249T01 | SUPERIOR ESSEX

SUPERIOR ESSEX | 120249T01 | OSP Fiber Cable, Loose Tube Single Jacket Single Armor, Series 12, 24-Fiber, OS2 Single-mode Fiber, Dry Core, Corrugated Steel Armor, UV Resistant Black Jacket

  • Manufacturer # 120249T01
  • Anixter #372-SUP8.3-LTA-24-F
All-Dielectric: NO
Armored: YES
Cable Type: LOOSE TUBE
Fiber Count: 24
Fiber Type: OS2 SINGLE-MODE
Rodent Protected: YES
Self-Support: NO
Description

Loose tube cables are the product of choice as the backbone in Outside Plant (OSP) environments. The rugged loose tube design offers reliable transmission performance over a broad temperature range. Optical fibers are placed inside filled buffer tubes containing PFM gel. The core is constructed by stranding the buffer tubes around a central member using a reverse oscillating lay (ROL). The core is wrapped with flexible strength members covered with a water-blocking tape. A corrugated steel armor is applied and then encased with a black jacket. Rip cords are included under the armor for ease of entry.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items