Select Country and Language Europe, Middle East & Africa / English
Change Country

COMMSCOPE (FORMERLY TE CONN) | 1206704-4 | 24 Port Rack Mt Enclosure 19"1U Add 24 Mt-RJ Jacks Black

  • Manufacturer # 1206704-4
  • Anixter #531143
Connector Type: MT-RJ
Enclosure Type: SY OPTISPEED
Fiber Count: 4
MT-RJ Fusion Splice Technology Splicing Possible: Yes
MT-RJ Quick Termination - Panel Jack: Yes
MT-RJ Quick Termination - Workstation Jack: No
Style: Universal
  • Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
  • Industry Standards.Lead Free Solder Processes: Not relevant for lead free process
  • Product Type Features.Color: Black
  • Other.Comment: MT-RJ Jacks must be purchased separately
  • Product Type Features.FO Distribution Product Type: Fiber Enclosure
  • Contact Features.Preloaded: No
  • Product Type Features.Number of Ports: 24
  • Product Type Features.Fiber Optic Connector Style: MT-RJ (SOLARUM)
  • Dimensions.Panel Height (mm [in]): 44.45 [1.750]
  • Termination Features.Patch Panel Type: Fiber Optic
  • Termination Features.Distribution Racks: 19
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity

Cannot add any more items