12100-E18 - CHATSWORTH PRODUCTS INC (CPI) - | Anixter
12100-E18 | CHATSWORTH PRODUCTS INC (CPI)

CHATSWORTH PRODUCTS INC (CPI) | 12100-E18 | Cable Runway Radius Drop, Cross Member, 17" Width, Glacier White, For Cable Runway

  • Manufacturer # 12100-E18
  • Anixter #525652
Components: RADIUS DROPS
Finish: WHITE
Material: ALUMINUM
Type: LADDER RACK
Features
  • Quick and Easy Installation
  • Cross Member Radius Drop 18" Width Cross Member Tubing on CPI Universal Runway
  • Sold Individually
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items