12101-711 - CHATSWORTH PRODUCTS INC (CPI) - | Anixter
12101-711 | CHATSWORTH PRODUCTS INC (CPI)

CHATSWORTH PRODUCTS INC (CPI) | 12101-711 | Cable Runway Radius Drop, Stringer, Adjustable, 10.3" Width, Black, For Universal Cable Runway

  • Manufacturer # 12101-711
  • Anixter #521794
Components: RADIUS DROPS
Finish: BLACK
Material: STEEL
Type: LADDER RACK
Description

Protect and preserve cable by placing a Radius Drop at each point where cable enters or exits the Cable Runway and by covering the exposed ends of Cable Runway with End Caps

Features
  • Quick and Easy Installation
  • Stringer Radius Drop Attaches to the Side of the Runway
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items