Select Country and Language Europe, Middle East & Africa / English
Change Country
1215A0101000 | BELDEN

BELDEN | 1215A0101000 | Multi-Conductor - Type 6A IBM Type6A STP CM Reel Black

  • Manufacturer # 1215A0101000
  • Anixter #315-023-2602-IBMA-B
'DGM' Max. Attn. MHz: 4 - 16 - 100
'DGM' Max. Attn. dB/100 m: 3.3 - 6.6 - 18.7
AWG: 26 Str. (7x34) BC
Category: CATEGORY 6
Conductor Size: 26 AWG (AMERICAN WIRE GAUGE)
Conductor Type: 2 pr. DGM
Conductor Type: STRANDED
Conductor/Pair Count: 4 CONDUCTOR
IBM No.: 33G2775
IBM Type: 6A
Imped. Ohms: 150
Insulation: PE
Max. Insulation D.O.D.: Foam PE .070"
No. of Pairs: 2
Nom. Jacket O.D.: 0.360
Nom. O.D. (in.): 0.325
Shielded: S/FTP - SCREENED/FOILED TWISTED PAIR
Type: COMPOSITE
_Shield Type: Ea. pr. foil + overall 65% TC braid
Description

IBM Type 6A, 26 AWG stranded (7x34) BC conductors, non-plenum, Datalene insulation, twisted pairs, Beldfoil shielded pairs + overall TC braid shield (65% coverage), striated PVC jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items