Select Country and Language Europe, Middle East & Africa / English
Change Country
121872A 0105000 | BELDEN

BELDEN | 121872A 0105000 | Multi-Conductor - Category 6 DataTuff Twisted Pair Cable 4-Pair 24 ARM PVC Cable Black

  • Manufacturer # 121872A 0105000
  • Anixter #CM-00424CAMA-7B-02
Category: CATEGORY 6
Conductor Size: 23 AWG (AMERICAN WIRE GAUGE)
Conductor Type: SOLID
Conductor/Pair Count: 4 PAIR
Fire Rating: RISER
Jacket Color: BLACK
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Type: DATA
Description

23 AWG Bonded-Pairs solid bare copper conductors, polyolefin insulation, PVC inner jacket, aluminum interlocked armor, industrial grade PVC jacket. Sequential marking at one meter intervals.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items