1223B - BELDEN - RG6/U TYPE 18AWG SOL BCCS | Anixter
1223B | BELDEN

BELDEN | 1223B | RG6/U TYPE 18AWG SOL BCCS FPE/PVC FOIL 78% BRD FOIL SHLD 802.4 MAP COAX

  • Manufacturer # 1223B
  • Anixter #B1223B
Braid %: 78% BRAID COVERAGE
Braid Material: BARE COPPER
Coax Construction: COAXIAL
Coax Type: RG 6
Conductor Material: BARE COPPER
Conductor Size: 18 GAUGE AWG
Conductor Type: SOLID CONDUCTOR
Dielectric Material: FPE-FOAMED (CELLULAR) POLYETHYLENE
Flooded: NO NOT FLOODED OVER BRAID
Impedance: 75 OHM NOMINAL IMPEDANCE
Jacket Material: PVC-POLYVINYLCHLORIDE, PVC-1
Outdoor: NO NOT OUTDOOR GRADE MATERIAL
RoHS Compliant: NOT DECLARED
Screen/Shield Type: FOIL ONLY
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items