Select Country and Language Europe, Middle East & Africa / English
Change Country
12253 | ROCOL

ROCOL | 12253 | 500G SAPPHIRE AQUA SIL BEARINGGREASE ROCOL 12253

  • Manufacturer # 12253
  • Anixter #CLGRBEG5000001
Capacity: 500G
Category: GREASES
Container Type: TIN
Material: GREASE
Product Type: GREASE - BEARING
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items