123076F-3 - BELDEN - 18-1P PLTC/CM 100 OHM | Anixter
123076F-3 | BELDEN

BELDEN | 123076F-3 | 18-1P PLTC/CM 100 OHM PVC FOIL SHD AIA PVC JKT ORG 100 OHM ROHS

  • Manufacturer # 123076F-3
  • Anixter #B123076F-3
Braid %: 40% AND 60% BRAID AS QUAD SHIELD
Braid Material: ALUMINUM
Coax Construction: COAXIAL
Coax Type: RG 6
Conductor Material: COPPER CLAD STEEL
Conductor Size: 18 GAUGE AWG
Conductor Type: SOLID CONDUCTOR
Dielectric Material: FPE-FOAMED (CELLULAR) POLYETHYLENE
Fire Rating: GENERAL PURPOSE (CM, CMG, CMX)
Flooded: NO NOT FLOODED OVER BRAID
Impedance: 75 OHM NOMINAL IMPEDANCE
Jacket Material: PVC-POLYVINYLCHLORIDE, PVC-1
Outdoor: NO NOT OUTDOOR GRADE MATERIAL
Screen/Shield Type: QUAD SHIELD (F/B+F/B)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items