123076F | BELDEN

BELDEN | 123076F | 18-1P PLTC/CM 100 OHM PVC FOIL SHD AIA PVC JKT BLK 100 OHM ROHS

  • Manufacturer # 123076F
  • Anixter #B123076F
Conductor Count: 2 CONDUCTORS
Conductor Material: TINNED COPPER
Conductor Size: 18 AWG (AMERICAN WIRE GAUGE)
Conductor Type: STRANDED CONDUCTOR
Fire Rating: GENERAL PURPOSE
Impedance: 100 OHM NOMINAL IMPEDANCE
Insulation Material: PO-POLYOLEFIN
Jacket Color: BLUE
Jacket Material: PVC-POLYVINYL CHLORIDE
NEC Rating: NEC CMG & PLTC-ER
RoHS Compliant: YES
Screen/Shield Type: FOIL SHIELDED - ALUM/MYLAR
Screen/Shield: YES
Shield Construction: OVERALL SHIELD & DRAIN
Temperature Rating: 105 DEGREES CENTIGRADE
Voltage Rating: 300 VOLTS AC
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items