123082A 0601000 | BELDEN

BELDEN | 123082A 0601000 | 2 Pair: 1-Power: 15 AWG, (19x28) TC, PVC with Nylon skin insulation. 1-Data:18 AWG, (19x30) TC, Foam PE with PE skin insulation. Individual Beldfoil + Overall braid shield, inner PVC jacket, aluminum-interlocked armor, outer PVC jacket

  • Manufacturer # 123082A 0601000
  • Anixter #B123082A
Conductor Count: ALL COPPER COMPOSITE CABLES
Conductor Material: TINNED COPPER
Conductor Size: ALL COMPOSITE CABLES
Conductor Type: STRANDED CONDUCTOR
Fire Rating: GENERAL PURPOSE
Insulation Material: PVC-POLYVINYL CHLORIDE
Jacket Material: PVC-POLYVINYL CHLORIDE
NEC Rating: NEC CMG & PLTC
RoHS Compliant: YES
Screen/Shield Type: BRAID OVER FOIL SHIELD
Screen/Shield: YES
Shield Construction: OVERALL & INDIVIDUAL SHIELDS; W/DRAIN
Temperature Rating: 80 DEGREES CENTIGRADE
Voltage Rating: 300 VOLTS AC
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items