123092A J225000 | BELDEN

BELDEN | 123092A J225000 | Coax - ControlNet" Quad Shielded Coax 3092A Alum Armor PVC Blue, Strong

  • Manufacturer # 123092A J225000
  • Anixter #B123092A-6
Braid %: 40% AND 60% BRAID AS QUAD SHIELD
Braid Material: ALUMINUM
Coax Construction: COAXIAL
Coax Type: RG 6
Conductor Diameter: 0.04 INCHES
Conductor Material: COPPER CLAD STEEL
Conductor Size: 18 GAUGE AWG
Conductor Type: SOLID CONDUCTOR
Dielectric Material: FPE-FOAMED (CELLULAR) POLYETHYLENE
Fire Rating: GENERAL PURPOSE (CM, CMG, CMX)
Flooded: NO NOT FLOODED OVER BRAID
Impedance: 75 OHM NOMINAL IMPEDANCE
Jacket Material: PVC-POLYVINYLCHLORIDE, PVC-1
NEC Rating: UL LISTED ART 800
Outdoor: YES IS OUTDOOR GRADE MATERIAL
RoHS Compliant: YES
Screen/Shield Type: BOTH, BRAID OVER FOIL
Description

18 AWG solid bare copper-covered steel conductor, foam polyethylene insulation, Duobond IV quad shield (100% coverage), PVC inner jacket, aluminum interlocked armor, PVC sunlight-resistant outer jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items