Select Country and Language Europe, Middle East & Africa / English
Change Country
123107A 0105000 | BELDEN

BELDEN | 123107A 0105000 | Multi-Conductor - EIA Industrial RS-485 PLTC/CM 3107A AIA PVC 300V Black

  • Manufacturer # 123107A 0105000
  • Anixter #B123107A
CSA: FT4 VERTICAL FLAME TEST - CABLES IN CABLE TRAYS
Conductor Count: 2 PAIRS
Conductor Material: TINNED COPPER
Conductor Size: 22 AWG (AMERICAN WIRE GAUGE)
Conductor Type: STRANDED CONDUCTOR
Fire Rating: GENERAL PURPOSE
Insulation Material: FHDPE-FOAMED HIGH-DENSITY POLYETHYLENE
Jacket Color: BLACK
Jacket Material: PVC-POLYVINYL CHLORIDE
NEC Rating: NOT LISTED BY UL UNDER NEC
RoHS Compliant: YES
Screen/Shield Type: BRAID OVER FOIL SHIELD
Screen/Shield: YES
Shield Construction: OVERALL FOIL & BRAID
Temperature Rating: 60 DEGREES CENTIGRADE
Voltage Rating: 300 VOLTS AC
Description

22 AWG stranded (7x30) tinned copper cond., Datalene insulation, twisted pairs, overall Beldfoil shield (100% coverage) plus a tinned copper braid (65% coverage), drain wire, aluminum interlocked armor, inner PVC jacket, UV resistant PVC outer j

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items