12335-119 - CHATSWORTH PRODUCTS INC (CPI) - | Anixter
12335-119 | CHATSWORTH PRODUCTS INC (CPI)

CHATSWORTH PRODUCTS INC (CPI) | 12335-119 | Fixed Shelf; vented; 19"W x 3.5"H x 24"D (610 mm); Gray; UL Listed

  • Manufacturer # 12335-119
  • Anixter #531732
Color: GREY
Shelf Application: STANDARD
Shelf Construction: VENTED
Shelf Mounting: SINGLE-SIDED
Shelf Movement: STATIONARY
Shelf Type: CABINET
Shelf Weight Capacity: STANDARD
Type: SHELVES
Description

These specially designed fixed shelves are used to support equipment that does not have rack-mounted brackets such as modems, CPUs, small power supplies, monitors, etc. Shelves mount to the Universal EIA 5/8"-5/8"-1/2" alternating hole pattern of the f our vertical mounting rails.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items